Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 4.00mm dia, 6.00mm Cut L

  • Mfr # 3097472

  • Zoro # G1744158


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
100 mm
Milling Diameter
4.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3097472
Zoro #
G1744158
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100 mm
Milling Diameter
4.00mm
Length of Cut
6 mm
Milling Dia.
4 mm
Neck Length
42.2 mm
Shank Dia.
8 mm
Corner Radius
1 mm
Dimension Type
Metric
Neck Dia.
8 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Shank Type
End Mill
Grade
General Purpose
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Helix Angle
55 Degrees
List Number
9580
Non Ferrous (N) Compatibility
No
Series
EXOPRO PHX
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
WXS
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, P
Primary Material Application
Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
55 Degrees
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, WXS, Straight, Metric, 1 mm, 6 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.