Carbide End Mill, 4.00mm dia, 6.00mm Cut L
Mfr # HP435-1577
Zoro # G1708981
product price: $29.45
/eaKey Features
Measurement System
Metric
Milling Diameter
4.00mm
Overall Length
70 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP435-1577
Zoro #
G1708981
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
4.00mm
Overall Length
70 mm
Length of Cut
6 mm
Neck Length
25 mm
Milling Dia.
4 mm
Shank Dia.
6 mm
Dimension Type
Metric
Neck Dia.
3.7 mm
Corner Radius
1 mm
Description
Corner Radius End Mill, 4 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1 mm, 6 mm, 70 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.