Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 402, 22.0mm D, 38mm Cut L

  • Mfr # 402-866111

  • Zoro # G5497615


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Square
Length of Cut
38 mm
End Mill Cutting Type
Center Cutting
Milling Diameter
22.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-866111
Zoro #
G5497615
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Milling Diameter
22.00mm
Dimension Type
Metric
Milling Dia.
22 mm
Shank Dia.
22 mm
Overall Length
102 mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
TiAlN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Grade
High Performance
Stainless (M) Compatibility
Yes
List Number
402
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
TiAlN
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 22 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 102 mm, Shank Dia. 22 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.