Zoro Homepage

Carbide End Mill, 402BN, 2.0mm D, 7mm Cut L

  • Mfr # 402-0787-BN

  • Zoro # G9686914


product price: $13.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-0787-BN
Zoro #
G9686914
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
7 mm
Shank Dia.
3 mm
Overall Length
39 mm
Milling Dia.
2 mm

Description

Ball End Mill, 2 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.