Zoro Homepage

Carbide End Mill, 4.30mm dia, 6.50mm Cut L

  • Mfr # 3181843

  • Zoro # G1727105


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
4.30mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3181843
Zoro #
G1727105
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
4.30mm
Length of Cut
6.5 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
4.3 mm

Description

Square End Mill, 4.3 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 6.5 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.