Zoro Homepage

Carbide End Mill, 5/16 in dia, 1 in Cut L

  • Mfr # 640-3122

  • Zoro # G1700198


product price: $32.39
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Number of Flutes
0
End Mill Style
Square
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-3122
Zoro #
G1700198
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
1 in
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Cutter Dia. - Machining
5/16"
Cutter Dia.
5/16 in

Description

Solid Router Bit, Primary Material Application Fiberglass, Diamond Cut, Inch, 5/16 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.