This item is Discontinued.

Osg Carbide End Mill, 5/16in dia, 13/16in Cut 454-3125-BN

Carbide End Mill, 5/16in dia, 13/16in Cut (Discontinued)

  • Mfr # 454-3125-BN
  • Zoro # G1703180
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
454-3125-BN
Zoro #
G1703180
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
5/16"
Length of Cut
13/16 in
Milling Dia.
5/16"
Dimension Type
Fractional Inch
Shank Dia.
5/16 in

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Grade
General Purpose
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Item
Ball End Mill
End Mill Material
Carbide
List Number
454BN
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.