This item is Discontinued.

Osg Carbide End Mill, 5/32in dia, 9/16in Cut L 20020611

Carbide End Mill, 5/32in dia, 9/16in Cut L (Discontinued)

  • Mfr # 20020611
  • Zoro # G1743659
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20020611
Zoro #
G1743659
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5/32"
Overall Length
2 in
Length of Cut
9/16 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Milling Dia.
5/32"

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
List Number
2002
Grade
General Purpose
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Item
End Mill
Stainless (M) Compatibility
Yes
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 9/16 in, Overall Length 2 in, Shank Dia. 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.