Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/32in dia, 9/16in Cut L

  • Mfr # 20220600

  • Zoro # G1716158


product price: $36.89
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/32"
Overall Length
2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20220600
Zoro #
G1716158
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/32"
Overall Length
2 in
Length of Cut
0.5625 in
Corner Radius
0.02 in
Shank Dia.
3/16 in
Milling Dia.
0.15625 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
List Number
2022
Cutting Direction
Right Hand
Shank Type
End Mill
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
Series
EXOCARB AERO Blizzard
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.15625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 0.5625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.