Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/8 in. dia., 5/8 in Cut

  • Mfr # 20481000

  • Zoro # G1714730


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 in
Milling Diameter
5/8"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20481000
Zoro #
G1714730
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Milling Diameter
5/8"
Length of Cut
0.625 in
Milling Dia.
0.625 in
Neck Length
2.375 in
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Neck Dia.
0.621 in
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
End Mill Material
Carbide
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Helix Angle
45 Degrees
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Non Ferrous (N) Compatibility
No
Grade
General Purpose
List Number
2048
Steel (P) Compatibility
No
Item
Corner Radius End Mill
Series
EXOCARB AERO Blizzard
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.625 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.