This item is Discontinued.

Osg Carbide End Mill, 5/8in dia, 1-1/4in Cut L 454-6250-BN

Carbide End Mill, 5/8in dia, 1-1/4in Cut L (Discontinued)

  • Mfr # 454-6250-BN
  • Zoro # G1703138
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
454-6250-BN
Zoro #
G1703138
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Milling Diameter
5/8"
Length of Cut
1 1/4 in
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Milling Dia.
5/8"

Details

Number of Flutes
4
End Mill Style
Ball Nose
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Shank Type
End Mill
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Grade
General Purpose
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single End
Item
Ball End Mill
Hardened (H) Compatibility
No
List Number
454BN
End Mill Material
Carbide

Description

Ball End Mill

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.