Carbide End Mill, 5/8in dia, 1-5/8in Cut L
Mfr # 20225500
Zoro # G1715896
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
5/8"
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20225500
Zoro #
G1715896
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Milling Diameter
5/8"
Length of Cut
1.625 in
Milling Dia.
0.625 in
Corner Radius
0.06 in
Dimension Type
Fractional Inch
Shank Dia.
5/8 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.06 in, 1.625 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.