Carbide End Mill, 6.00mm dia, 13.00mm Cut
Mfr # HP432-2361
Zoro # G1709745
product price: $43.19
/eaKey Features
Measurement System
Metric
Overall Length
80 mm
Milling Diameter
6.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP432-2361
Zoro #
G1709745
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80 mm
Milling Diameter
6.00mm
Length of Cut
13 mm
Shank Dia.
6 mm
Dimension Type
Metric
Milling Dia.
6 mm
Corner Radius
0.5 mm
Description
Corner Radius End Mill, 6 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.5 mm, 13 mm, 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.