Shop OSG
See all product information
Carbide End Mill, 6.00mm dia, 19.00mm Cut
Mfr # 461-2362
Zoro # G1704571
product price:Â $18.15
/eaKey Features
Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
19 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 461-2362
- Zoro #
- G1704571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension Type
- Metric
- Milling Diameter
- 6.00mm
- Length of Cut
- 19 mm
- Shank Dia.
- 6 mm
- Overall Length
- 64 mm
- Milling Dia.
- 6 mm
Description
Square End Mill, 6 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 19 mm, Overall Length 64 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.