This item is Discontinued.

Osg Carbide End Mill, 7/32in dia., 5/8in Cut L 20020811

Carbide End Mill, 7/32in dia., 5/8in Cut L (Discontinued)

  • Mfr # 20020811
  • Zoro # G1743631
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20020811
Zoro #
G1743631
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
7/32"
Overall Length
2 1/2 in
Length of Cut
5/8 in
Dimension Type
Fractional Inch
Shank Dia.
1/4 in
Milling Dia.
7/32"

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Grade
General Purpose
Super Alloy (S) Compatibility
No
Item
End Mill
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Single End/Double End
Single End
Steel (P) Compatibility
Yes
Shank Type
End Mill
List Number
2002
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.