Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7/32in dia, 7/32in Cut L

  • Mfr # 415-2181

  • Zoro # G1708555


product price: $16.99
/ea

Key Features

Measurement System
Inch
Milling Diameter
7/32"
Overall Length
2 1/2 in
Number of Flutes
0
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-2181
Zoro #
G1708555
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
7/32"
Overall Length
2 1/2 in
Length of Cut
5/8 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
7/32"
Cutter Dia. - Machining
7/32"
Cutter Dia.
7/32 in

Details

Measurement System
Inch
Number of Flutes
0
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Hardened (H) Compatibility
Yes
End Mill Application
Finishing, Roughing
List Number
415
Stainless (M) Compatibility
No
End Mill Material
Carbide
Grade
General Purpose
Helix Angle
15 Degrees
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Solid Router Bit
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type
End Mill
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Steel
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H
Router Bit Flute Type
Diamond Cut
Router Bit End Type
End Mill
Chip Removal Direction
Downcut/Upcut

Description

Solid Router Bit, Primary Material Application Hardened Steel, Steel, Diamond Cut, Inch, 7/32 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.