This item is Discontinued.

Osg Carbide End Mill, 8.00mm dia, 19.00mm Cut 8524289

Carbide End Mill, 8.00mm dia, 19.00mm Cut (Discontinued)

  • Mfr # 8524289
  • Zoro # G1740317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8524289
Zoro #
G1740317
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Milling Diameter
8.00mm
Length of Cut
19.00mm
Corner Radius
2.00mm
Shank Dia.
8.00mm
Dimension Type
Metric
Milling Dia.
8.00mm

Details

Number of Flutes
4
End Mill Style
Corner Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
List Number
3151
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Grade
General Purpose
Item
Corner Radius End Mill
Shank Type
End Mill
Steel (P) Compatibility
Yes
Helix Angle
50 Degrees
Hardened (H) Compatibility
No
Single End/Double End
Single End

Description

Corner Radius End Mill, 2.00mm, 19.00mm, 100.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.