This item is Discontinued.

Osg Carbide End Mill, 9.00mm dia, 28.00mm Cut 8522090

Carbide End Mill, 9.00mm dia, 28.00mm Cut (Discontinued)

  • Mfr # 8522090
  • Zoro # G1742170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8522090
Zoro #
G1742170
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Milling Diameter
9.00mm
Length of Cut
28.00mm
Dimension Type
Metric
Milling Dia.
9.00mm
Shank Dia.
10.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
EXO
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Item
End Mill
Helix Angle
30 Degrees
Shank Type
End Mill
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
List Number
3122
Non Ferrous (N) Compatibility
No
Grade
General Purpose
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Single End/Double End
Single End
Finish - Machining
EXO

Description

End Mill, EXO, Length of Cut 28.00mm, Overall Length 80.00mm, Shank Dia. 10.00mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.