Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Ball, 1/2in Dia., 2FL

  • Mfr # 20100700

  • Zoro # G9240296


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20100700
Zoro #
G9240296
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
1.25 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micrograin Carbide
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
List Number
2010
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Application
Roughing/Finishing
Hardened (H) Compatibility
No
End Mill Style
Ball Nose
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Series
EXOCARB AERO Blizzard
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Measurement System
Inch
Material - Machining
Carbide
Material Grade - Machining
Micrograin
Primary Material Application
Aluminum
Chip-Breaker
Chip-Breaker Not Included
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.