Carbide End Mill, HP441, 1.0mm D, 3mm Cut L
Mfr # HP441-0394
Zoro # G5629836
product price: $19.89
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
3 mm
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP441-0394
Zoro #
G5629836
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3 mm
Milling Diameter
1.00mm
Dimension Type
Metric
Overall Length
39 mm
Shank Dia.
3 mm
Milling Dia.
1 mm
Description
Square End Mill, 1 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 3 mm, Overall Length 39 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.