Carbide End Mill, HP441, 5.0mm D, 16mm Cut
Mfr # HP441-1968
Zoro # G7491976
product price: $30.55
/eaKey Features
Measurement System
Metric
Milling Diameter
5.00mm
Overall Length
51 mm
Number of Flutes
4
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP441-1968
Zoro #
G7491976
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5.00mm
Overall Length
51 mm
Length of Cut
16 mm
Dimension Type
Metric
Milling Dia.
5 mm
Shank Dia.
5 mm
Description
Square End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 51 mm, Shank Dia. 5 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.