This item is Discontinued.

Osg Carbide End Mill, Square, 3/16in D, 2in OAL 20410900

Carbide End Mill, Square, 3/16in D, 2in OAL (Discontinued)

  • Mfr # 20410900
  • Zoro # G9240357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20410900
Zoro #
G9240357
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3125 in
Milling Diameter
3/16"
Dimension Type
Fractional Inch
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in

Details

Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Single End/Double End
Single
Grade
Micrograin Carbide
List Number
2041
Non Ferrous (N) Compatibility
Yes
Item
Square End Mill
Helix Angle
45 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Series
EXOCARB AERO Blizzard
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material - Machining
Carbide
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.