Zoro Homepage

Carbide End Mill, VG436, 1/2 D, 1 1/4 Cut L

  • Mfr # VG436-5002

  • Zoro # G5494045


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
3 1/2 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG436-5002
Zoro #
G5494045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Shank Dia.
1/2 in
Length of Cut
1 1/4 in
Milling Dia.
0.5 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Chamfer Width
0.02 in
Corner Radius
0.0200"

Description

Corner Chamfer End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Weldon Flat, Inch, Not Applicable, 0.02 in, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.