Carbide End Mill, VG441, 1 D, 2 1/2 Cut L
Mfr # VG441-1002
Zoro # G5496872
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
Finish
TiAlN
Length of Cut
2.5 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG441-1002
Zoro #
G5496872
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2.5 in
Milling Diameter
1"
Dimension Type
Fractional Inch
Overall Length
5 in
Milling Dia.
1 in
Shank Dia.
1 in
Description
Square End Mill, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 2.5 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.