Zoro Homepage

Carbide Milling Insert, ZDKT, Uncoated

  • Mfr # 7811046

  • Zoro # G3708708


product price: $25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Insert Shape
Parallelogram
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7811046
Zoro #
G3708708
UPC #
-
Country of Origin
Luxembourg

Dimensions

Insert Thickness
5.56mm
Nose Radius
0.81mm
Mounting Hole Dia.
4.50mm
Insert Size
150508
Depth of Cut
1.60mm
Corner Radius
0.80mm
Width
9.30mm
Cutting Edge Length
15.00mm
Thickness
5.56mm
Through Hole Inside Dia.
4.50mm

Details

Insert Shape
Parallelogram
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Insert Application
Medium
Grade
CK010
For Use With
Indexable Ballnose End Mills
Rake
15 Degrees
Insert Material
Carbide
Item
Parallelogram Milling Insert
Coating
Uncoated
No. of Edges
2
Chip-Breaker
Yes
Insert Style
ZDKT
Mounting Style
Screw
ISO Number
ZDKT150508FR-NM
Series
78PSE
Number of Cutting Edges
2
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
CK010
Shape
Parallelogram
For Toolholder
PSE11R016SF8-2, PSE11R017SF8-2, PSE11R018SF8-2, PSE11R020SF10-3, PSE11R021SF10-3, PSE11R022SF10-3, PSE11R025SF12-4, PSE11R026SF12-3, PSE11R028SF12-4, PSE11R032SF16-5, PSE11R033SF16-3, PSE11R035SF16-5, PSE11R040SF16-6, PSE15R025SF12-2, PSE15R026SF12-2, PSE15R028SF12-2, PSE15R032SF16-3, PSE15R033SF16-3, PSE15R035SF16-3, PSE15R040SF16-4
Chip-Breaker Code
NM
Clearance Angle
15 Degrees
Material - Machining
Carbide
Measurement System
Metric
Insert Holding Type
Screw
Features
Composed of a Non-Coated Carbide Material with Anti-Chippingd Wear Resistant Properties
Cutting Application
Medium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium

Description

Parallelogram Milling Insert, 15 Degrees , NM, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.