Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73809000
Zoro #
G1776839
UPC #
-
Country of Origin
Japan
Dimensions
Cutter Dia.
7/8 in
Shank Dia.
3/4 in
Overall Length
5 1/8 in
Details
Item
Chamfering Tool
Cutting Direction
Right Hand
Material
High Speed Steel
Number of Flutes
1
Cutting Angle
90 Degrees
Finish
Bright (Uncoated)
Description
Chamfering Tool, 7/8 in, 5 1/8 in, Shank Dia. 3/4 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 90 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.