Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Chamfering Tool, 8 in L, High Speed Steel 73809200

Chamfering Tool, 8 in L, High Speed Steel (Discontinued)

  • Mfr # 73809200
  • Zoro # G1776811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73809200
Zoro #
G1776811
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Dia.
7/8 in
Shank Dia.
3/4 in
Overall Length
8 in

Details

Item
Chamfering Tool
Cutting Direction
Right Hand
Material
High Speed Steel
Cutting Angle
90 Degrees
Finish
Bright (Uncoated)
Number of Flutes
1

Description

Chamfering Tool, 7/8 in, 8 in, Shank Dia. 3/4 in, Material High Speed Steel, Number of Flutes 1, Cutting Angle 90 Degrees , Finish Bright (Uncoated), Cutting Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.