Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-3/8 in., 6 Fl, Carbide

  • Mfr # 300-4219

  • Zoro # G1773296


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
27/64 in - 0.4219
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-4219
Zoro #
G1773296
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
27/64 in - 0.4219
Flute Length
1 3/8 in
Reamer Size
27/64 in
Shank Size
0.3750"
Dimension Type
Fractional Inch
Size- Decimal
27/64" (0.4219)
Size
27/64"
Shank Dia.
3/8 in
Overall Length
3 3/4 in
Large End Dia.
10.72mm
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.4219
Shank Type
Straight
Number of Flutes
6
Material
Carbide
Reamer Application
Through Hole
Chamfer
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 27/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.