Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk

  • Mfr # 300-0820

  • Zoro # G1775055


product price: $35.99
/ea

Key Features

Size - Decimal
#45 - 0.0820
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0820
Zoro #
G1775055
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
#45 - 0.0820
Flute Length
1/2 in
Reamer Size
#45
Shank Size
0.0781"
Size
#45
Size- Decimal
#45 (0.0820)
Dimension Type
Wire
Shank Dia.
5/64 in
Overall Length
2 in
Large End Dia.
0.0820"
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Chamfer
45 Degrees
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, P
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0820
Material
Carbide
Reamer Application
Through Hole
Spiral Direction
Right Hand
Number of Flutes
4
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.