Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 12mm, 4 Fl, 1.59mm Shank

  • Mfr # 300-0748

  • Zoro # G1775116


product price: $32.39
/ea

Key Features

Size - Decimal
1.90mm - 0.0748
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0748
Zoro #
G1775116
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
1.90mm - 0.0748
Flute Length
12.00 mm
Overall Length
44.00 mm
Dimension Type
Metric
Shank Size
1.59mm
Large End Dia.
1.90mm
Shank Dia.
1.5 mm
Size
1.90mm
Size- Decimal
1.90mm (0.0600)
Reamer Size
1.90 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Material
Carbide
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Number of Flutes
4
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Cutting Direction
Right Hand
Decimal Equivalent
0.0748
Reamer Application
Through Hole
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.