Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank

  • Mfr # 300-3346

  • Zoro # G1773661


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
8.50mm - 0.3346
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3346
Zoro #
G1773661
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
8.50mm - 0.3346
Flute Length
32.00 mm
Reamer Size
8.50 mm
Overall Length
89.00 mm
Size
8.50mm
Shank Size
7.94mm
Dimension Type
Metric
Shank Dia.
7.9 mm
Size- Decimal
8.50mm (0.3346)
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Spiral Direction
Right Hand
Chamfer
45 Degrees
Material
Carbide
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Shank Type
Straight
Cutting Direction
Right Hand
Reamer Application
Through Hole
Number of Flutes
6
Decimal Equivalent
0.3346
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.