Zoro Homepage

Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk

  • Mfr # 300-1285

  • Zoro # G1774757


product price: $36.79
/ea

Key Features

Size - Decimal
#30 - 0.1285
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-1285
Zoro #
G1774757
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
#30 - 0.1285
Flute Length
5/8 in
Shank Size
0.1094"
Size- Decimal
#30 (0.1285)
Overall Length
2 1/4 in
Large End Dia.
0.1285"
Dimension Type
Wire
Reamer Size
#30
Size
#30
Shank Dia.
7/64 in
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, P
Coolant Through
No
Decimal Equivalent
0.1285
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Number of Flutes
4
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Chamfer
45 Degrees
Reamer Application
Through Hole
Material
Carbide
Chamfer Angle
45 Degrees
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.