Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 1", Carb, 0.0300" rad

  • Mfr # 21081311

  • Zoro # G0510028


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21081311
Zoro #
G0510028
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.03 in
Milling Diameter
1"
Shank Dia.
1 in
Milling Dia.
1 in
Length of Cut
2 in
Neck Dia.
0.98 in
Overall Length
5 1/2 in
Neck Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
End Mill Application
Finishing
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
EXO
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Drilling Tool Configuration
Individual
Measurement System
Inch
Cutting Direction - Machining
Right Hand
End Mill Style
Corner-Radius
Material - Machining
Carbide
Cutting Direction
Right Hand
List Number
2108
Item
Corner Radius End Mill
Primary Material Application ISO Code
S
Primary Material Application
Titanium
Secondary Material Application ISO Code
M
Flute Type
Spiral
Max. Helix Angle
43 Degrees
Secondary Material Application
Stainless Steel
Flute Spacing
Variable
Series
EXOCARB AERO UVX-Ti
Min. Helix Angle
41 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, EXO, Straight, Inch, 0.03 in, 2 in, 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.