Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 1", Carb, 0.0900" rad

  • Mfr # 21081511

  • Zoro # G0509452


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21081511
Zoro #
G0509452
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.09 in
Milling Diameter
1"
Shank Dia.
1 in
Overall Length
5 1/2 in
Neck Dia.
0.98 in
Neck Length
3 in
Length of Cut
2 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Measurement System
Inch
Helix Angle
Variable
Finish - Machining
EXO
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Workpiece Compatibility
Stainless (M), Super Alloy (S)
End Mill Application
Finishing
Spiral Direction
Right Hand
List Number
2108
Shank Type - Machining
Straight
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
M
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Stainless Steel
Series
EXOCARB AERO UVX-Ti
Max. Helix Angle
43 Degrees
Min. Helix Angle
41 Degrees

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, EXO, Straight, Inch, 0.09 in, 2 in, 5 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.