Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius Carbide End Mills

  • Mfr # VGM5-1020

  • Zoro # G301075438


product price: $30.39
/ea

Key Features

Corner Radius
0.03 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM5-1020
Zoro #
G301075438
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
3/16 in
Neck Length
1/2 in
Neck Dia.
0.178 in
Overall Length
2 in
Length of Cut
0.234375 in
Milling Dia.
0.1875 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
VGM5-LN
End Mill Application
Finishing
Item
Corner Radius Carbide End Mills
Helix Angle
40 Degrees
Material - Machining
Carbide
Number of Coolant Holes
0
Series
HY-PRO(R) CARB VGM
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Shank Type - Machining
Straight
For Material Hardness
45 HRC
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Drilling Tool Configuration
Individual
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius Carbide End Mills, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.234375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.