Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius Carbide End Mills

  • Mfr # VGM5-1093

  • Zoro # G001075479


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.015 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1093
Zoro #
G001075479
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/2 in
Neck Length
1/2 in
Milling Dia.
0.5 in
Length of Cut
0.625 in
Neck Dia.
0.475 in
Overall Length
4 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5-LN
End Mill Application
Finishing
End Mill Style
Corner-Radius
Item
Corner Radius Carbide End Mills
Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material - Machining
Carbide
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
For Material Hardness
45 HRC
Finish - Machining
TiAlN
Series
HY-PRO(R) CARB VGM
Material Grade - Machining
High Performance
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius Carbide End Mills, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.625 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.