Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # VGM3-0004

  • Zoro # G915771726


product price: $28.19
/ea

Key Features

Shank Dia.
1/8 in
Single End/Double End
Single
Cutting Direction
Right Hand
Number of Flutes
3
Milling Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM3-0004
Zoro #
G915771726
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Corner Radius
0.03 in
Milling Dia.
0.125 in
Overall Length
1 1/2 in
Length of Cut
0.375 in

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.03 in, 0.375 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.