Zoro Homepage

Corner Radius End Mill, 0.125 in

  • Mfr # VGM5-0010

  • Zoro # G701074758


product price: $19.99
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0010
Zoro #
G701074758
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
1/8 in
Overall Length
2 1/4 in
Length of Cut
0.5 in
Milling Dia.
0.125 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
End Mill Application
Finishing
Helix Angle
40 Degrees
Item
Corner Radius End Mill
For Material Hardness
45 HRC
Shank Type - Machining
Straight
Material - Machining
Carbide
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Number of Coolant Holes
0
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Material Grade - Machining
High Performance
Series
HY-PRO(R) CARB VGM
Drilling Tool Configuration
Individual
Measurement System
Inch
Primary Material Application ISO Code
H, K, M, P, S
Coolant Fed
Non-Coolant Through
Finish - Machining
TiAlN
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.5 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.