
Corner Radius End Mill, 0.1875 in
Mfr # VGM3-0007
Zoro # G415771684
product price: $31.29
/eaKey Features
Number of Flutes
3
Cutting Direction
Right Hand
Milling Dia.
0.1875 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VGM3-0007
Zoro #
G415771684
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02 in
Milling Dia.
0.1875 in
Shank Dia.
3/16 in
Length of Cut
0.5625 in
Overall Length
2 in
Description
Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.02 in, 0.5625 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.