Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # VGM6-0003

  • Zoro # G201074791


product price: $34.39
/ea

Key Features

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM6-0003
Zoro #
G201074791
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/4 in
Overall Length
2 in
Length of Cut
0.375 in
Milling Dia.
0.25 in

Details

Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
List Number
VGM6
Helix Angle
37 Degrees
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Corner Radius End Mill
Material - Machining
Carbide
For Material Hardness
45 HRC
Measurement System
Inch
Series
HY-PRO(R) CARB VGM
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application ISO Code
H
Shank Type - Machining
Straight
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloys
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Flute Type
Spiral
Max. Helix Angle
37 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 0.375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.