Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 21063111

  • Zoro # G0510572


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21063111
Zoro #
G0510572
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Corner Radius
0.06 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Length of Cut
1.25 in
Overall Length
3 1/2 in
Milling Dia.
0.5 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Workpiece Compatibility
Stainless (M), Super Alloy (S)
List Number
2106
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
End Mill Application
Finishing
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Finish - Machining
EXO
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Primary Material Application
Titanium
Primary Material Application ISO Code
S
Max. Helix Angle
43 Degrees
Secondary Material Application
Stainless Steel
Flute Type
Spiral
Series
EXOCARB AERO UVX-Ti
Secondary Material Application ISO Code
M
Min. Helix Angle
41 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, EXO, Straight, Inch, 0.06 in, 1.25 in, 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.