Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # VGM7-0068

  • Zoro # G301075469


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Shank Dia.
1/2 in
End Mill Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGM7-0068
Zoro #
G301075469
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/2 in
Overall Length
4 in
Length of Cut
1.5 in
Milling Dia.
0.5 in

Details

Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
End Mill Application
Finishing
List Number
VGM7
End Mill Style
Corner-Radius
Helix Angle
36 Degrees
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Measurement System
Inch
Primary Material Application
Steel, Cast Iron, Tool and Die Steel, Hardened Steel, Nickel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, P, S
Number of Coolant Holes
0
For Material Hardness
45 HRC
Finish - Machining
TiAlN
Material Applications
Cast Iron, Hardened Steel, Heat-Resistant Alloys, Stainless Steel, Steel
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Secondary Material Application
Hardened Steel
Series
HY-PRO(R) CARB VGM
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H
Flute Type
Spiral
Max. Helix Angle
36 Degrees
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.06 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.