Zoro Homepage

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # 28530500

  • Zoro # G8043358


product price: $830.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Overall Length
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28530500
Zoro #
G8043358
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.15 in
Shank Dia.
3/4 in
Overall Length
6 1/2 in
Length of Cut
4 in
Milling Dia.
0.75 in

Details

Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
35 Degrees
Drilling Tool Configuration
Individual
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application ISO Code
N
End Mill Application
Finishing
End Mill Style
Corner-Radius
Finish - Machining
DLC
Item
Corner Radius End Mill
Primary Material Application
Aluminum
List Number
2853
Measurement System
Inch
Series
EXOCARB AERO DLC
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Max. Helix Angle
35 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Inch, 0.15 in, 4 in, 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.