Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM5-0224

  • Zoro # G001074755


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0224
Zoro #
G001074755
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.25 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in
Length of Cut
1.5 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
40 Degrees
List Number
VGM5
End Mill Application
Finishing
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Secondary Material Application ISO Code
H
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Secondary Material Application
Hardened Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Inch
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining
High Performance
Series
HY-PRO(R) CARB VGM
Number of Coolant Holes
0
For Material Hardness
45 HRC
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.25 in, 1.5 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.