Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM5-0246

  • Zoro # G701248791


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/4 in
List Number
VGM5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-0246
Zoro #
G701248791
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Shank Dia.
3/4 in
Overall Length
7 in
Milling Dia.
0.75 in
Length of Cut
3.75 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
List Number
VGM5
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
40 Degrees
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
For Material Hardness
45 HRC
Number of Coolant Holes
0
Series
HY-PRO(R) CARB VGM
Material - Machining
Carbide
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Material Grade - Machining
High Performance
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Finish - Machining
TiAlN
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
H, K, M, P, S
Measurement System
Inch
Max. Helix Angle
40 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.12 in, 3.75 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.