Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 0.75 in, Carbide

  • Mfr # VGM5-2243

  • Zoro # G515769567


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Application
Finishing
Number of Flutes
5
Corner Radius
0.03 in
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-2243
Zoro #
G515769567
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
7 in
Milling Dia.
0.75 in
Length of Cut
3.75 in
Shank Dia.
3/4 in

Details

Cutting Direction
Right Hand
End Mill Application
Finishing
Item
Corner Radius End Mill
Number of Flutes
5
Single End/Double End
Single
End Mill Style
Corner-Radius
List Number
VGM5-NIK
End Mill Cutting Type
Center Cutting
Secondary Material Application
Hardened Steel
Material - Machining
Carbide
Finish - Machining
TiAlN
Shank Type - Machining
Straight
For Material Hardness
45 HRC
Measurement System
Inch
Series
HY-PRO(R) CARB VGM
Flute Spacing
Variable
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
For Material Hardness - Minimum
35 HRC
Primary Material Application ISO Code
H, K, M, P, S
Secondary Material Application ISO Code
H
Material Grade - Machining
High Performance
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Max. Helix Angle
40 Degrees

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.03 in, 3.75 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.