Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 12.00mm dia.

  • Mfr # 3017412

  • Zoro # G0618532


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
80.00 mm
Milling Diameter
12.00mm
Number of Flutes
4
End Mill Style
Corner Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3017412
Zoro #
G0618532
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00 mm
Milling Diameter
12.00mm
Length of Cut
26.00 mm
Dimension Type
Metric
Corner Radius
0.50mm
Shank Dia.
12.00 mm
Milling Dia.
12.00 mm
Chamfer Width
0.50 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Chamfer
Finish
WXS
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Shank Type
Straight
Hardened (H) Compatibility
Yes
Single End/Double End
Single End
Helix Angle
Variable
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
End Mill Application
Roughing
Steel (P) Compatibility
Yes
Item
Corner Chamfer End Mill
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
3915
Cutting Direction
Right Hand
Series
EXOCARB AERO UVX Silent Rougher
Drilling Tool Configuration
Individual
Finish - Machining
WXL
Shank Type - Machining
Straight
Chamfer Angle
45 Degrees
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Material Grade - Machining
Micro Grain
Min. Helix Angle
32 Degrees
Max. Helix Angle
44 Degrees
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel

Description

Corner Chamfer End Mill, 12.00 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.50 mm, 26.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.