Zoro Homepage

Corner Radius End Mill, 20.00mm dia.

  • Mfr # 8533404

  • Zoro # G0575220


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
160 mm
Milling Diameter
20.00mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533404
Zoro #
G0575220
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
160 mm
Milling Diameter
20.00mm
Length of Cut
100 mm
Milling Dia.
20 mm
Shank Dia.
20 mm
Corner Radius
4 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
Micro Grain
End Mill Material
Carbide
List Number
2973
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
End Mill Application
Finishing
Shank Type
Straight
Series
EXOCARB AERO DLC
Finish - Machining
DLC
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
C2 Micrograin
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, DLC, Straight, Metric, 4 mm, 100 mm, 160 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.