Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, 25.00mm dia.

  • Mfr # 8533308

  • Zoro # G0575500


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
25.00mm
Overall Length
100 mm
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8533308
Zoro #
G0575500
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
25.00mm
Overall Length
100 mm
Length of Cut
37.5 mm
Corner Radius
1.6 mm
Neck Dia.
23 mm
Shank Dia.
25 mm
Dimension Type
Metric
Neck Length
55.00mm
Milling Dia.
25 mm

Details

Measurement System
Metric
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
DLC
End Mill Cutting Type
Non-Center Cutting
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Single End/Double End
Single
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Grade
Micro Grain
End Mill Material
Carbide
Stainless (M) Compatibility
No
Item
Corner Radius End Mill
List Number
2974
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Shank Type
Straight
Series
EXOCARB AERO DLC
Cutting Direction - Machining
Right Hand
Finish - Machining
DLC
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
C2 Micrograin
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 25 mm Milling Dia., Carbide, DLC, Straight, Metric, 1.6 mm, 37.5 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.