Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Milling 5/8" dia., Secondary Material Application ISO Code: M

  • Mfr # 21064411

  • Zoro # G8045293


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
5/8 in
Secondary Material Application ISO Code
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21064411
Zoro #
G8045293
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Length of Cut
1.875 in
Overall Length
4 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
S
Secondary Material Application
Stainless Steel
End Mill Application
Finishing
Min. Helix Angle
41 Degrees
Spiral Direction
Right Hand
List Number
2106
Primary Material Application
Titanium
Helix Angle
Variable
Material - Machining
Carbide
Shank Type - Machining
Straight
Series
EXOCARB AERO UVX-Ti
Measurement System
Inch
Drilling Tool Configuration
Individual
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Max. Helix Angle
43 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Finish - Machining
EXO
Item
Corner Radius End Mill
Material Grade - Machining
High Performance
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Inch, 0.06 in, 1.875 in, 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.